Zoro Homepage

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 12 mm Diameter Cutter

  • Mfr # 98518

  • Zoro # G016073552


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
32 mm
Cutting Direction
Right Hand
Finish
AlCrN Coated
Milling Diameter
12 mm
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98518
Zoro #
G016073552
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Milling Diameter
12 mm
Corner Radius
0.5 mm
Overall Length
75 mm

Details

Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Number of Flutes
7
Flute Type
Spiral

Description

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 12 mm Diameter Cutter, 0.5 mm Corner Radius, 75 mm Overall Length, 32 mm Length of Cut, 7 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.