
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 12 mm Diameter Cutter
Mfr # 98538
Zoro # G716073463
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
12 mm
Finish
AlCrN Coated
Shank Type
Round
Length of Cut
42 mm
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98538
Zoro #
G716073463
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
12 mm
Length of Cut
42 mm
Corner Radius
1.5 mm
Overall Length
100 mm
Details
Finish
AlCrN Coated
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
7
Cutting Direction
Right Hand
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Helix Angle
38°
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 12 mm Diameter Cutter, 1.5 mm Corner Radius, 100 mm Overall Length, 42 mm Length of Cut, 7 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.