Zoro Homepage

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 16 mm Cutter Dia

  • Mfr # 98706

  • Zoro # G416075057


product price: $195.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Overall Length
100 mm
Finish
AlCrN Coated
Corner Radius
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98706
Zoro #
G416075057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Corner Radius
3 mm
Length of Cut
42 mm
Milling Diameter
16 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish
AlCrN Coated
Number of Flutes
7
Helix Angle
38°
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Shank Type
Round
Flute Type
Spiral

Description

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 16 mm Cutter Dia, 3 mm Corner Radius, 100 mm Overall Length, 42 mm Length of Cut, 7 Flutes, Spiral Flute, 16 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.