Zoro Homepage

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 16 mm Diameter Cutter

  • Mfr # 98680

  • Zoro # G016075112


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Milling Diameter
16 mm
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
End Mill Cutting Type
High Performance Non-Center Cutting Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98680
Zoro #
G016075112
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
16 mm
Corner Radius
0.5 mm
Overall Length
88 mm
Length of Cut
32 mm

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Shank Type
Round
Number of Flutes
7
Helix Angle
38°
Flute Type
Spiral

Description

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 16 mm Diameter Cutter, 0.5 mm Corner Radius, 88 mm Overall Length, 32 mm Length of Cut, 7 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.