
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 16 mm Diameter Cutter
Mfr # 98738
Zoro # G016074825
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Shank Type
Round
Milling Diameter
16 mm
End Mill Cutting Type
High Performance Non-Center Cutting Single End
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98738
Zoro #
G016074825
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
16 mm
Corner Radius
3 mm
Overall Length
150 mm
Length of Cut
80 mm
Details
Cutting Direction
Right Hand
Shank Type
Round
End Mill Cutting Type
High Performance Non-Center Cutting Single End
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Number of Flutes
7
Helix Angle
38°
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 16 mm Diameter Cutter, 3 mm Corner Radius, 150 mm Overall Length, 80 mm Length of Cut, 7 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.