
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 20 mm Cutter Dia
Mfr # 98830
Zoro # G016076133
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Corner Radius
0.5 mm
Number of Flutes
9
Shank Type
Round
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98830
Zoro #
G016076133
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Length of Cut
26 mm
Milling Diameter
20 mm
Overall Length
100 mm
Details
Finish
AlCrN Coated
Number of Flutes
9
Shank Type
Round
Cutting Direction
Right Hand
Helix Angle
38°
End Mill Cutting Type
High Performance Non-Center Cutting Single End
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 20 mm Cutter Dia, 0.5 mm Corner Radius, 100 mm Overall Length, 26 mm Length of Cut, 9 Flutes, Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.