Zoro Homepage

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 20 mm Diameter Cutter

  • Mfr # 98834

  • Zoro # G016076140


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
26 mm
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Milling Diameter
20 mm
Number of Flutes
9
Corner Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98834
Zoro #
G016076140
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
26 mm
Milling Diameter
20 mm
Corner Radius
1 mm
Overall Length
100 mm

Details

End Mill Cutting Type
High Performance Non-Center Cutting Single End
Number of Flutes
9
Helix Angle
38°
Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral

Description

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 20 mm Diameter Cutter, 1 mm Corner Radius, 100 mm Overall Length, 26 mm Length of Cut, 9 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.