Zoro Homepage

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 20 mm Diameter Cutter

  • Mfr # 98866

  • Zoro # G416076139


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Length of Cut
60 mm
Helix Angle
38°
Number of Flutes
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98866
Zoro #
G416076139
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
60 mm
Overall Length
150 mm
Corner Radius
0.5 mm
Milling Diameter
20 mm

Details

Cutting Direction
Right Hand
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Helix Angle
38°
Number of Flutes
9
Finish
AlCrN Coated
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral

Description

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 20 mm Diameter Cutter, 0.5 mm Corner Radius, 150 mm Overall Length, 60 mm Length of Cut, 9 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.