
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 3/4 in Cutter Dia
Mfr # 98822
Zoro # G516075285
product price: $437.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Grain Solid Carbide
Overall Length
6 in
Milling Diameter
3/4 in
Number of Flutes
9
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98822
Zoro #
G516075285
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Milling Diameter
3/4 in
Corner Radius
0.06 in
Length of Cut
1 in
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
9
Finish
AlCrN Coated
Helix Angle
38°
Cutting Direction
Right Hand
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Shank Type
Round
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 3/4 in Cutter Dia, 0.06 in Corner Radius, 6 in Overall Length, 1 in Length of Cut, 9 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.