
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 5/8 in Cutter Dia
Mfr # 98654
Zoro # G716074361
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-5/8 in
Finish
AlCrN Coated
Helix Angle
38°
Overall Length
4 in
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98654
Zoro #
G716074361
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-5/8 in
Overall Length
4 in
Corner Radius
0.12 in
Milling Diameter
5/8 in
Details
Finish
AlCrN Coated
Helix Angle
38°
Shank Type
Round
Cutting Direction
Right Hand
End Mill Cutting Type
High Performance Non-Center Cutting Single End
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
7
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 5/8 in Cutter Dia, 0.12 in Corner Radius, 4 in Overall Length, 1-5/8 in Length of Cut, 7 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.