
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 5/8 in Cutter Dia
Mfr # 98662
Zoro # G116074404
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Round
Helix Angle
38°
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Overall Length
6 in
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98662
Zoro #
G116074404
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Milling Diameter
5/8 in
Corner Radius
0.03 in
Length of Cut
3-1/4 in
Details
Shank Type
Round
Helix Angle
38°
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Finish
AlCrN Coated
Number of Flutes
7
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 5/8 in Cutter Dia, 0.03 in Corner Radius, 6 in Overall Length, 3-1/4 in Length of Cut, 7 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.