Zoro Homepage

End Mill, High Performance Non-Center Cutting Single End, Series: TMR

  • Mfr # 98590

  • Zoro # G316074075


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2 in
Finish
AlCrN Coated
Number of Flutes
7
Cutting Direction
Right Hand
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98590
Zoro #
G316074075
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2 in
Length of Cut
1-1/4 in
Corner Radius
0.02 in
Overall Length
3 in

Details

Finish
AlCrN Coated
Number of Flutes
7
Cutting Direction
Right Hand
Helix Angle
38°
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral

Description

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1/2 in Diameter Cutter, 0.02 in Corner Radius, 3 in Overall Length, 1-1/4 in Length of Cut, 7 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.