
End Mill, High Performance Non-Center Cutting Single End, Series: TMR
Mfr # 98610
Zoro # G916073867
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
End Mill Material
Submicron Grain Solid Carbide
Overall Length
4 in
Shank Type
Round
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98610
Zoro #
G916073867
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
1/2 in
Length of Cut
5/8 in
Corner Radius
0.12 in
Details
Number of Flutes
7
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Cutting Direction
Right Hand
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Finish
AlCrN Coated
Helix Angle
38°
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1/2 in Diameter Cutter, 0.12 in Corner Radius, 4 in Overall Length, 5/8 in Length of Cut, 7 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.