
End Mill, High Performance Non-Center Cutting Single End, Series: TMR
Mfr # 98618
Zoro # G316073771
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Milling Diameter
1/2 in
Length of Cut
1-1/2 in
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98618
Zoro #
G316073771
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/2 in
Length of Cut
1-1/2 in
Overall Length
4 in
Corner Radius
0.03 in
Details
Finish
AlCrN Coated
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
7
Helix Angle
38°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1/2 in Diameter Cutter, 0.03 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 7 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.