
End Mill, High Performance Non-Center Cutting Single End, Series: TMR
Mfr # 98674
Zoro # G916075144
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Shank Type
Round
Cutting Direction
Right Hand
End Mill Cutting Type
High Performance Non-Center Cutting Single End
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98674
Zoro #
G916075144
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03 in
Overall Length
6 in
Milling Diameter
5/8 in
Length of Cut
3/4 in
Details
Number of Flutes
7
Shank Type
Round
Cutting Direction
Right Hand
End Mill Cutting Type
High Performance Non-Center Cutting Single End
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
Finish
AlCrN Coated
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 5/8 in Diameter Cutter, 0.03 in Corner Radius, 6 in Overall Length, 3/4 in Length of Cut, 7 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.