Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, High Performance Non-Center Cutting Single End, Series: TMR

  • Mfr # 98788

  • Zoro # G416075590


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Round
Finish
AlCrN Coated
Length of Cut
2-1/8 in
Milling Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98788
Zoro #
G416075590
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/8 in
Milling Diameter
3/4 in
Overall Length
5 in
Corner Radius
0.01 in

Details

Cutting Direction
Right Hand
Shank Type
Round
Finish
AlCrN Coated
Helix Angle
38°
End Mill Cutting Type
High Performance Non-Center Cutting Single End
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
9
Flute Type
Spiral

Description

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 3/4 in Diameter Cutter, 0.01 in Corner Radius, 5 in Overall Length, 2-1/8 in Length of Cut, 9 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.