End Mill, Series: V4B, 0.1562 in Diameter Cutter, 2 in Overall Length
- Mfr # 50176
- Zoro # G816073509
product price:Â
$
45.35
/ea
Key Features
Overall Length
2 in
Material - Machining
Carbide
Flutes
4
Coating
ALCRN
Length of Cut
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50176
- Zoro #
- G816073509
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Length of Cut
- 0.50 in
Details
- Material - Machining
- Carbide
- Flutes
- 4
- Coating
- ALCRN
Description
End Mill, Series: V4B, 0.1562 in Diameter Cutter, 2 in Overall Length, 0.50 in Length of Cut, 4 Flutes, 0.25 in Shank Diameter, Solid Submicron Grain Carbide, ALCRN
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.