Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Series: V4B, 0.2188 in Diameter Cutter, 2.5 in Overall Length

  • Mfr # 50198

  • Zoro # G716074132


product price: $35.79
/ea

Key Features

Length of Cut
0.75 in
Flutes
4
Material - Machining
Solid Submicron Grain Carbide
Coating
ALCRN
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50198
Zoro #
G716074132
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Overall Length
2.5 in

Details

Flutes
4
Material - Machining
Solid Submicron Grain Carbide
Coating
ALCRN

Description

End Mill, Series: V4B, 0.2188 in Diameter Cutter, 2.5 in Overall Length, 0.75 in Length of Cut, 4 Flutes, 0.25 in Shank Diameter, Solid Submicron Grain Carbide, ALCRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.