Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Series: V4B, 4 in Diameter Cutter, 50 in Overall Length

  • Mfr # 50181

  • Zoro # G416073473


product price: $31.15
/ea

Key Features

Overall Length
50 in
Length of Cut
12 in
Material - Machining
Solid Submicron Grain Carbide
Coating
ALCRN
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50181
Zoro #
G416073473
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 in
Length of Cut
12 in

Details

Material - Machining
Solid Submicron Grain Carbide
Coating
ALCRN
Flutes
4

Description

End Mill, Series: V4B, 4 in Diameter Cutter, 50 in Overall Length, 12 in Length of Cut, 4 Flutes, 6 in Shank Diameter, Solid Submicron Grain Carbide, ALCRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.