Zoro Homepage

End Mill, Series: V4S, 0.1875 in Diameter Cutter, 2 in Overall Length

  • Mfr # 50182

  • Zoro # G416073435


product price: $26.99
/ea

Key Features

Coating
ALCRN
Length of Cut
0.50 in
Material - Machining
Solid Submicron Grain Carbide
Flutes
4
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50182
Zoro #
G416073435
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.50 in
Overall Length
2 in

Details

Coating
ALCRN
Material - Machining
Solid Submicron Grain Carbide
Flutes
4
Flute Type
Helix

Description

End Mill, Series: V4S, 0.1875 in Diameter Cutter, 2 in Overall Length, 0.50 in Length of Cut, 4 Flutes, Helix Flute, 0.25 in Shank Diameter, Solid Submicron Grain Carbide, ALCRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.