
End Mill, Series: V4S, 0.2188 in Diameter Cutter, 2.5 in Overall Length
Mfr # 50193
Zoro # G216074168
product price: $32.85
/eaKey Features
Length of Cut
0.75 in
Coating
ALCRN
Flutes
4
Overall Length
2.5 in
Material - Machining
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50193
Zoro #
G216074168
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.75 in
Overall Length
2.5 in
Details
Coating
ALCRN
Flutes
4
Material - Machining
Solid Submicron Grain Carbide
Flute Type
Helix
Description
End Mill, Series: V4S, 0.2188 in Diameter Cutter, 2.5 in Overall Length, 0.75 in Length of Cut, 4 Flutes, Helix Flute, 0.25 in Shank Diameter, Solid Submicron Grain Carbide, ALCRN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.