
End Mill, Series: VX-7C, 0.3750 in Diameter Cutter, 2.5 in Overall Length
Mfr # 64300
Zoro # G416071738
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5 in
Length of Cut
1 in
Coating
ALCRN
Flutes
7
Flute Type
Staggered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64300
Zoro #
G416071738
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5 in
Length of Cut
1 in
Details
Coating
ALCRN
Flutes
7
Flute Type
Staggered
Description
End Mill, Series: VX-7C, 0.3750 in Diameter Cutter, 2.5 in Overall Length, 1 in Length of Cut, 7 Flutes, Staggered Flute, 0.375 in Shank Diameter, Solid Submicron Grain Carbide, ALCRN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.