Zoro Homepage

End Mill, Series: VX-7C, 1.75 in Diameter Cutter, 4 in Overall Length

  • Mfr # 64360

  • Zoro # G316072507


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Coating
ALCRN
Flutes
7
Length of Cut
1.75 in
Flute Type
Staggered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64360
Zoro #
G316072507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1.75 in

Details

Coating
ALCRN
Flutes
7
Flute Type
Staggered

Description

End Mill, Series: VX-7C, 1.75 in Diameter Cutter, 4 in Overall Length, 1.75 in Length of Cut, 7 Flutes, Staggered Flute, 0.625 in Shank Diameter, Solid Submicron Grain Carbide, ALCRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.