Zoro Homepage

End Mill, Series: VX-7C, 2 in Diameter Cutter, 4 in Overall Length

  • Mfr # 64346

  • Zoro # G216072461


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Flutes
7
Overall Length
4 in
Length of Cut
2 in
Coating
ALCRN
Flute Type
Staggered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64346
Zoro #
G216072461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
2 in

Details

Flutes
7
Coating
ALCRN
Flute Type
Staggered

Description

End Mill, Series: VX-7C, 2 in Diameter Cutter, 4 in Overall Length, 2 in Length of Cut, 7 Flutes, Staggered Flute, 0.50 in Shank Diameter, Solid Submicron Grain Carbide, ALCRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.