
End Mill, Square End, Series: 253MT, 1/2 in Diameter Cutter, 2-1/2 in Overall Length
Mfr # 86403
Zoro # G216076681
product price: $34.99
/eaKey Features
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
5/8 in
Cutting Direction
Right Hand
End Mill Cutting Type
Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86403
Zoro #
G216076681
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2-1/2 in
Details
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
End Mill Cutting Type
Square End
Helix Angle
50°
Finish
TiN Coated
Flute Type
Spiral
Description
End Mill, Square End, Series: 253MT, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Solid Submicron Grain Carbide, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.