
End Mill, Square End, Series: 253MT, 3/16 in Diameter Cutter, 3 in Overall Length
Mfr # 86183
Zoro # G216075547
product price: $21.49
/eaKey Features
Overall Length
3 in
End Mill Cutting Type
Square End
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
3
Finish
TiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86183
Zoro #
G216075547
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1 in
Details
End Mill Cutting Type
Square End
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
3
Finish
TiN Coated
Helix Angle
50°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Square End, Series: 253MT, 3/16 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Solid Submicron Grain Carbide, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.