
End Mill, Square End, Series: 253MT, 3/8 in Diameter Cutter, 2 in Overall Length
Mfr # 86303
Zoro # G616075888
product price: $36.79
/eaKey Features
Length of Cut
1/2 in
Number of Flutes
3
End Mill Cutting Type
Square End
Cutting Direction
Right Hand
Finish
TiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86303
Zoro #
G616075888
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
2 in
Details
Number of Flutes
3
End Mill Cutting Type
Square End
Cutting Direction
Right Hand
Finish
TiN Coated
Helix Angle
50°
End Mill Material
Solid Submicron Grain Carbide
Flute Type
Spiral
Description
End Mill, Square End, Series: 253MT, 3/8 in Diameter Cutter, 2 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Solid Submicron Grain Carbide, TiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.