Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Square End, Series: 253MT, 7/16 in Cutter Dia, 2-1/2 in Overall Length

  • Mfr # 86363

  • Zoro # G216075875


product price: $29.59
/ea

Key Features

Finish
TiN Coated
Overall Length
2-1/2 in
Number of Flutes
3
End Mill Cutting Type
Square End
Length of Cut
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86363
Zoro #
G216075875
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
9/16 in

Details

Finish
TiN Coated
Number of Flutes
3
End Mill Cutting Type
Square End
Cutting Direction
Right Hand
Helix Angle
50°
End Mill Material
Solid Submicron Grain Carbide
Flute Type
Spiral

Description

End Mill, Square End, Series: 253MT, 7/16 in Cutter Dia, 2-1/2 in Overall Length, 9/16 in Length of Cut, 3 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 50 deg Helix Angle, Solid Submicron Grain Carbide, TiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.