Zoro Homepage

End Mill, Square End, Series: 263MT, 7/16 in Diameter Cutter, 2-3/4 in Overall Length

  • Mfr # 23043

  • Zoro # G516074424


product price: $46.15
/ea

Key Features

Number of Flutes
3
Length of Cut
1 in
Cutting Direction
Right Hand
Finish
TiN Coated
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23043
Zoro #
G516074424
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2-3/4 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Finish
TiN Coated
Helix Angle
60°
End Mill Material
Solid Submicron Grain Carbide
Flute Type
Spiral

Description

End Mill, Square End, Series: 263MT, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 60 deg Helix Angle, Solid Submicron Grain Carbide, TiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.