Zoro Homepage

End Mill, Square End, Series: TMS, 1 in Diameter Cutter, 7 in Overall Length

  • Mfr # 98500

  • Zoro # G416072629


product price: $808.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Carbide
Number of Flutes
13
Overall Length
7 in
Shank Dia.
1 in
Length of Cut
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98500
Zoro #
G416072629
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Shank Dia.
1 in
Length of Cut
4-1/4 in
Shank Length
3-3/4 in

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
13
End Mill Cutting Type
Square End
Finish
AlCrN Coated
Cutting Direction
Right Hand
Helix Angle
38°
Flute Type
Multiple

Description

End Mill, Square End, Series: TMS, 1 in Diameter Cutter, 7 in Overall Length, 4-1/4 in Length of Cut, 13 Flutes, Multiple Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, 3-3/4 in Shank Length, Solid Submicron Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.