
End Mill, Square End, Series: TMS, 1/2 in Diameter Cutter, 3 in Overall Length
Mfr # 98446
Zoro # G216072263
product price: $90.15
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Length of Cut
1 in
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98446
Zoro #
G216072263
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in
Shank Length
2 in
Details
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
AlCrN Coated
Number of Flutes
9
Helix Angle
38°
End Mill Cutting Type
Square End
Flute Type
Multiple
Description
End Mill, Square End, Series: TMS, 1/2 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 9 Flutes, Multiple Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.