
End Mill, Square End, Series: TMS, 3/8 in Diameter Cutter, 3 in Overall Length
Mfr # 98422
Zoro # G516072574
product price: $77.55
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/8 in
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Length of Cut
1-1/4 in
End Mill Cutting Type
Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98422
Zoro #
G516072574
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Length
1-3/4 in
Details
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
End Mill Cutting Type
Square End
Finish
AlCrN Coated
Number of Flutes
7
Helix Angle
38°
Flute Type
Multiple
Description
End Mill, Square End, Series: TMS, 3/8 in Diameter Cutter, 3 in Overall Length, 1-1/4 in Length of Cut, 7 Flutes, Multiple Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.