
End Mill, Square End, Series: TMS, 3/8 in Diameter Cutter, 4 in Overall Length
Mfr # 98424
Zoro # G716072510
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Helix Angle
38°
Shank Dia.
3/8 in
Number of Flutes
7
Finish
AlCrN Coated
End Mill Cutting Type
Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98424
Zoro #
G716072510
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Length of Cut
2 in
Overall Length
4 in
Shank Length
2 in
Details
Helix Angle
38°
Number of Flutes
7
Finish
AlCrN Coated
End Mill Cutting Type
Square End
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Multiple
Description
End Mill, Square End, Series: TMS, 3/8 in Diameter Cutter, 4 in Overall Length, 2 in Length of Cut, 7 Flutes, Multiple Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.