Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Length Drill, High Performance, 2.55 mm Drill Size - Metric

  • Mfr # 674

  • Zoro # G216073154


product price: $51.89
/ea

Key Features

Finish
TiAlN Coated
Shank Dia.
0.1003 in
Point Angle
140°
Type
High Performance
Overall Length (In.)
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674
Zoro #
G216073154
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1003 in
Overall Length (In.)
75 mm
Flute Length
35 mm
Cutting Depth
12XD

Details

Finish
TiAlN Coated
Point Angle
140°
Type
High Performance
Material
Solid Submicron Grain Carbide
Number of Flutes
2
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Flute Type
Spiral

Description

Extension Length Drill, High Performance, 2.55 mm Drill Size - Metric, 0.1003 in Drill Size - Decimal Inch, 75 mm Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 35 mm Flute Length, 3 mm Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.