
Extension Length Drill, High Performance, Series: 1850H, 0.91 mm Drill Size - Metric
Mfr # 538
Zoro # G316071814
product price: $52.99
/eaKey Features
Finish
TiAlN Coated
Material
Solid Submicron Grain Carbide
Point Angle
140°
Shank Dia.
0.0358 in
Type
High Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
538
Zoro #
G316071814
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.0358 in
Overall Length (In.)
50 mm
Flute Length
13 mm
Cutting Depth
12XD
Details
Finish
TiAlN Coated
Material
Solid Submicron Grain Carbide
Point Angle
140°
Type
High Performance
Flute Type
Spiral
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Number of Flutes
2
Description
Extension Length Drill, High Performance, Series: 1850H, 0.91 mm Drill Size - Metric, 0.0358 in Drill Size - Decimal Inch, 50 mm Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 13 mm Flute Length, 3 mm Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.