Zoro Homepage

Extension Length Drill, High Performance, Series: 1850H, 0.95 mm Drill - Metric

  • Mfr # 548

  • Zoro # G016071596


product price: $52.99
/ea

Key Features

Shank Dia.
0.0374 in
Type
High Performance
Overall Length (In.)
50 mm
Flute Length
14 mm
Material
Solid Submicron Grain Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548
Zoro #
G016071596
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.0374 in
Overall Length (In.)
50 mm
Flute Length
14 mm
Cutting Depth
12XD

Details

Type
High Performance
Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Point Angle
140°
Flute Type
Spiral
Number of Flutes
2
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel

Description

Extension Length Drill, High Performance, Series: 1850H, 0.95 mm Drill - Metric, 0.0374 in Drill - Decimal Inch, 50 mm Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 14 mm Flute Length, 3 mm Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.