
Extension Length Drill, High Performance, Series: 1850H, 1.2 mm Drill - Metric
Mfr # 580
Zoro # G716072275
product price: $52.59
/eaKey Features
Shank Dia.
0.0472 in
Type
High Performance
Finish
TiAlN Coated
Flute Length
18 mm
Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580
Zoro #
G716072275
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.0472 in
Flute Length
18 mm
Overall Length (In.)
50 mm
Cutting Depth
12XD
Details
Type
High Performance
Finish
TiAlN Coated
Material
Solid Submicron Grain Carbide
Point Angle
140°
Number of Flutes
2
Flute Type
Spiral
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Description
Extension Length Drill, High Performance, Series: 1850H, 1.2 mm Drill - Metric, 0.0472 in Drill - Decimal Inch, 50 mm Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 18 mm Flute Length, 3 mm Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.