Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Length Drill, High Performance, Series: 1850H, 1.8 mm Drill - Metric

  • Mfr # 618

  • Zoro # G916072860


product price: $53.39
/ea

Key Features

Flute Length
26 mm
Finish
TiAlN Coated
Overall Length (In.)
65 mm
Type
High Performance
Shank Dia.
0.0709 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618
Zoro #
G916072860
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
26 mm
Overall Length (In.)
65 mm
Shank Dia.
0.0709 in
Cutting Depth
12XD

Details

Finish
TiAlN Coated
Type
High Performance
Point Angle
140°
Material
Solid Submicron Grain Carbide
Flute Type
Spiral
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Number of Flutes
2

Description

Extension Length Drill, High Performance, Series: 1850H, 1.8 mm Drill - Metric, 0.0709 in Drill - Decimal Inch, 65 mm Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 26 mm Flute Length, 3 mm Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.