
Extension Length Drill, High Performance, Series: 1850H, 2.25 mm Drill Size - Metric
Mfr # 650
Zoro # G716073555
product price: $55.79
/eaKey Features
Flute Length
31 mm
Shank Dia.
0.0886 in
Overall Length (In.)
65 mm
Finish
TiAlN Coated
Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650
Zoro #
G716073555
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
31 mm
Shank Dia.
0.0886 in
Overall Length (In.)
65 mm
Cutting Depth
12XD
Details
Finish
TiAlN Coated
Material
Solid Submicron Grain Carbide
Type
High Performance
Point Angle
140°
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Number of Flutes
2
Flute Type
Spiral
Description
Extension Length Drill, High Performance, Series: 1850H, 2.25 mm Drill Size - Metric, 0.0886 in Drill Size - Decimal Inch, 65 mm Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 31 mm Flute Length, 3 mm Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.