
Extension Length Drill, High Performance, Series: 1850H, 3 mm Drill - Metric
Mfr # 708
Zoro # G916073805
product price: $51.69
/eaKey Features
Shank Dia.
0.1181 in
Point Angle
140°
Overall Length (In.)
75 mm
Type
High Performance
Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708
Zoro #
G916073805
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1181 in
Overall Length (In.)
75 mm
Flute Length
42 mm
Cutting Depth
12XD
Details
Point Angle
140°
Type
High Performance
Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Number of Flutes
2
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Flute Type
Spiral
Description
Extension Length Drill, High Performance, Series: 1850H, 3 mm Drill - Metric, 0.1181 in Drill - Decimal Inch, 75 mm Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 42 mm Flute Length, 3 mm Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.