Zoro Homepage

Extension Length Drill, High Performance, Series: 1850H, No 37 Drill Size - Wire

  • Mfr # 680

  • Zoro # G416074159


product price: $52.65
/ea

Key Features

Overall Length (In.)
3 in
Material
Solid Submicron Grain Carbide
Flute Length
1-7/16 in
Type
High Performance
Finish
TiAlN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680
Zoro #
G416074159
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
3 in
Flute Length
1-7/16 in
Shank Dia.
0.104 in
Cutting Depth
12XD

Details

Material
Solid Submicron Grain Carbide
Type
High Performance
Finish
TiAlN Coated
Point Angle
140°
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Flute Type
Spiral
Number of Flutes
2

Description

Extension Length Drill, High Performance, Series: 1850H, #37 Drill Size - Wire, 0.104 in Drill Size - Decimal Inch, 3 in Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 1-7/16 in Flute Length, 1/8 in Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.