Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Length Drill, High Performance, Series: 1850H, No 49 Drill Size - Wire

  • Mfr # 622

  • Zoro # G116072882


product price: $51.19
/ea

Key Features

Finish
TiAlN Coated
Point Angle
140°
Shank Dia.
0.073 in
Overall Length (In.)
2-1/2 in
Flute Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622
Zoro #
G116072882
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.073 in
Overall Length (In.)
2-1/2 in
Flute Length
1 in
Cutting Depth
12XD

Details

Finish
TiAlN Coated
Point Angle
140°
Material
Solid Submicron Grain Carbide
Type
High Performance
Number of Flutes
2
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Flute Type
Spiral

Description

Extension Length Drill, High Performance, Series: 1850H, #49 Drill Size - Wire, 0.073 in Drill Size - Decimal Inch, 2-1/2 in Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 1 in Flute Length, 1/8 in Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.