
Extension Length Drill, High Performance, Series: 1850H, No 54 Drill Size - Wire
Mfr # 590
Zoro # G216072096
product price: $52.79
/eaKey Features
Type
High Performance
Point Angle
140°
Flute Length
3/4 in
Shank Dia.
0.055 in
Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590
Zoro #
G216072096
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
3/4 in
Shank Dia.
0.055 in
Overall Length (In.)
2 in
Cutting Depth
12XD
Details
Type
High Performance
Point Angle
140°
Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Flute Type
Spiral
Number of Flutes
2
Description
Extension Length Drill, High Performance, Series: 1850H, #54 Drill Size - Wire, 0.055 in Drill Size - Decimal Inch, 2 in Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 3/4 in Flute Length, 1/8 in Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.