Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Length Drill, High Performance, Series: 1850H, No 56 Drill - Wire

  • Mfr # 576

  • Zoro # G716072398


product price: $53.29
/ea

Key Features

Point Angle
140°
Shank Dia.
0.0465 in
Type
High Performance
Flute Length
5/8 in
Overall Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576
Zoro #
G716072398
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.0465 in
Flute Length
5/8 in
Overall Length (In.)
2 in
Cutting Depth
12XD

Details

Point Angle
140°
Type
High Performance
Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Applicable Materials
High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel
Number of Flutes
2
Flute Type
Spiral

Description

Extension Length Drill, High Performance, Series: 1850H, #56 Drill - Wire, 0.0465 in Drill - Decimal Inch, 2 in Overall Length, 12XD Cutting Depth, 2 Flutes, Spiral Flute, 5/8 in Flute Length, 1/8 in Shank, 140 deg Point, Solid Submicron Grain Carbide Cutting Edge, Solid Submicron Grain Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloys, Cobalt Based Alloys, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.