Zoro Homepage

General Purpose Drill, Series: 1520, Imperial, 17/32 in Drill - Fraction

  • Mfr # 77815

  • Zoro # G116073247


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4 in
Point Angle
135°
Flute Length
2-3/8 in
Number of Flutes
2
Flute Type
25 deg Helix RHS/RHC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77815
Zoro #
G116073247
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4 in
Flute Length
2-3/8 in
Maximum Drilling Depth
3xD

Details

Point Angle
135°
Number of Flutes
2
Flute Type
25 deg Helix RHS/RHC
Point Type
4-Facet/Self-Centering
Applicable Materials
Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel

Description

General Purpose Drill, Series: 1520, Imperial, 17/32 in Drill - Fraction, 4-1/4 in Overall Length, 3xD Cutting Depth, 2 Flutes, 25 deg Helix RHS/RHC Flute, 2-3/8 in Flute Length, 17/32 in Shank, 135 deg Point, 4-Facet/Self-Centering Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Applicable Materials: Cobalt Based Alloy, High Nickel, High Temperature Alloy, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.