Shop GARR TOOL
See all product information
Create Account
Grinding Burr, Standard, Series: GB Series, 0.423 in Head Dia, 1/2 in Length of Cut
- Mfr # 76100
- Zoro # G116067680
product price:Â
$
74.45
/ea
Key Features
Overall Length
2-1/2 in
Point Angle
45°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76100
- Zoro #
- G116067680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/2 in
Details
- Point Angle
- 45°
Description
Grinding Burr, Standard, Series: GB Series, 0.423 in Head Dia, 1/2 in Length of Cut, 2-1/2 in Overall Length, 1/4 in Shank Dia, Submicron Grain Solid Carbide Head, 45 deg Included Angle
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.