Hand Reamer, Standard, 0.1181 in Dia, 2-1/4 in Overall Length, 0.1181 in Shank Dia

  • Mfr # 95306

  • Zoro # G116067567


product price:  $21.35
/ea

Key Features

Flute Length
5/8 in
Overall Length
2-1/4 in
Material
Solid Submicron Grain Carbide
Flute Type
Straight
Shank Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95306
Zoro #
G116067567
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
5/8 in
Overall Length
2-1/4 in
Shank Dia.
0.1181 in
Shank Length
1-5/8 in

Details

Material
Solid Submicron Grain Carbide
Flute Type
Straight
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Type
Standard

Description

Hand Reamer, Standard, 0.1181 in Dia, 2-1/4 in Overall Length, 0.1181 in Shank Dia, 1-5/8 in Shank Length, 4 Flutes, Straight Flute, 5/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.