Hand Reamer, Standard, 0.2505 in Dia, 3 in Overall Length, 1/4 in Shank Dia

  • Mfr # 95804

  • Zoro # G916070989


product price:  $43.25
/ea

Key Features

Flute Length
1 in
Overall Length
3 in
Material
Solid Submicron Grain Carbide
Flute Type
Straight
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95804
Zoro #
G916070989
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1 in
Overall Length
3 in
Shank Dia.
0.2505 in
Shank Length
2 in

Details

Material
Solid Submicron Grain Carbide
Flute Type
Straight
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Type
Standard

Description

Hand Reamer, Standard, 0.2505 in Dia, 3 in Overall Length, 1/4 in Shank Dia, 2 in Shank Length, 4 Flutes, Straight Flute, 1 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.