
Hand Reamer, Standard, Series: 4100, 0.063 in Dia, 1-1/2 in Overall Length
Mfr # 95093
Zoro # G116075722
product price:Â $17.29
/eaKey Features
Flute Length
3/8 in
Shank Dia.
0.063 in
Material
Solid Submicron Grain Carbide
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95093
Zoro #
G116075722
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
3/8 in
Shank Dia.
0.063 in
Overall Length
1-1/2 in
Shank Length
1-1/8 in
Details
Material
Solid Submicron Grain Carbide
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Number of Flutes
4
Type
Standard
Description
Hand Reamer, Standard, Series: 4100, 0.063 in Dia, 1-1/2 in Overall Length, 0.063 in Shank Dia, 1-1/8 in Shank Length, 4 Flutes, Straight Flute, 3/8 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.