
Hand Reamer, Standard, Series: 4100, 0.074 in Dia, 1-3/4 in Overall Length
Mfr # 95132
Zoro # G416076610
product price: $17.29
/eaKey Features
Number of Flutes
4
Flute Type
Straight
Flute Length
1/2 in
Material
Solid Submicron Grain Carbide
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95132
Zoro #
G416076610
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
1/2 in
Shank Dia.
0.074 in
Overall Length
1-3/4 in
Shank Length
1-1/4 in
Details
Number of Flutes
4
Flute Type
Straight
Material
Solid Submicron Grain Carbide
Cutting Direction - Machining
Right Hand
Type
Standard
Description
Hand Reamer, Standard, Series: 4100, 0.074 in Dia, 1-3/4 in Overall Length, 0.074 in Shank Dia, 1-1/4 in Shank Length, 4 Flutes, Straight Flute, 1/2 in Flute Length, Solid Submicron Grain Carbide, Right Hand Cutting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.